ETN HFD3030S06 Series C, F-frame Mo

Item #: 1579523

Cat #: HFD3030S06

UPC: 786679060681

Sign In or Register to view pricing and more.

Overview

ETN HFD3030S06 Series C F-fr
Also known as: 786679060681, HFD3030S06

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 30
Interrupt Rating AC: 65 kA