20A Angled Plug, 250V, 6-20P, Nylon, Yellow, Industrial, Python

Item #: 157977

Cat #: 5456-VA

UPC: 078477055120

to view pricing and more.
Documents & Guides
20 Amp, 250 Volt, NEMA 6-20P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Python Angle - Black

Overview

20 Amp, 250 Volt, NEMA 6-20P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Python Angle - Black

20 Amp, 250 Volt, Industrial Grade, Plug, Straight Blade, Grounding, Python Angle, Yellow

Also known as: 078477055120, 5456-VA

Specifications

Type: Grounding, Industrial Grade, Angle Plug, Grounding Clip, Plug, Straight Blade Plug
Color: Black, Yellow
Amps: 20
Volts AC: 240
Material: Nylon
NEMA Configuration: 6-20P
Type: Grounding, Industrial Grade, Angle Plug, Grounding Clip, Plug, Straight Blade Plug
Amps: 20
Material: Nylon
Color: Black, Yellow
Volts AC: 240
NEMA Configuration: 6-20P