Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Vi

Item #: 1579788

Cat #: UTP28X12VL

UPC: 074983050123

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Violet, 12ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Violet, 12ft.
Also known as: 074983050123, UTP28X12VL

Specifications

Material: Copper
Color: Violet
Material: Copper
Color: Violet