REXEL logo

20A, 480Y/277V, 10 kAIC, D-Curve, UL 1077

Item #: 1579983
Cat #: ST201M-D20
UPC:
Sign In or Register to view pricing and more.
Miniature Circuit Breaker, 1-Pole, 20 Amps, 480Y/277V AC. D-Curve. 10 kAIC. ST200M Series. Supplemental Protectors. UL 1077, CSA 22.2.

Product Overview

Miniature Circuit Breaker, 1-Pole, 20 Amps, 480Y/277V AC. D-Curve. 10 kAIC. ST200M Series. Supplemental Protectors. UL 1077, CSA 22.2.
Also known as: ST201M-D20

Documents

No Documents Available

Specifications

Type: Industrial Miniature Circuit Breaker, D-Curve
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Poles: 1
Interrupt Rating AC: 10000
Type: Industrial Miniature Circuit Breaker, D-Curve
Mounting: DIN Rail
Poles: 1
Volts AC: 277, 480Y
Amps: 20
Interrupt Rating AC: 10000

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)