This product has been discontinued.

Cat 6A 28AWG Shielded Patch Cord, CM/LSZ
Item #: 1580124
Cat #: STP28X5.5MBL
UPC: 074983017300
to view pricing and more.
Documents & Guides
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Black, 5.5m.
Overview
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Black, 5.5m.
Also known as: 074983017300, STP28X5.5MBL
Specifications
| Color: | Black |
| Length: | 5 1/2 in |
| Color: | Black |
| Length: | 5 1/2 in |