B900 2A10 PAINTED GREEN

Item #: 1580129
Cat #: B-900-2A-10-GR
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
KIN B 900 2A 10 GR B900 2A10

Overview

KIN B 900 2A 10 GR B900 2A10
Also known as: B-900-2A-10-GR

Specifications

Height: 1 1/2 in
Width: 1 1/2 in
Material: Steel
Length: 10 ft
Finish: Green Painted
Height: 1 1/2 in
Material: Steel
Finish: Green Painted
Width: 1 1/2 in
Length: 10 ft

Customer Reviews

No reviews for this product
(0)