Drive, AC, 380-480VAC 3-Phase, 2.1A, 3.7HP Normal Duty & Heavy Duty

Item #: 158014

Cat #: 20F11ND2P1AA0NNNNN

UPC: 884951167858

to view pricing and more.
Drive, PowerFlex 753, 380 - 480 Volt AC, 3-Phase, 2.1 Amp, 3.7 Horse Power, Normal Duty and Heavy Duty, Open Type

Overview

Drive, PowerFlex 753, 380 - 480 Volt AC, 3-Phase, 2.1 Amp, 3.7 Horse Power, Normal Duty and Heavy Duty, Open Type
Also known as: 884951167858, 20F11ND2P1AA0NNNNN

Specifications

Horsepower: 1
Phase: 3
Type: General Purpose, Drive
Amps: 2.100
Horsepower: 1
Type: General Purpose, Drive
Phase: 3
Amps: 2.100