
Heavy Duty ST88 Black, 1.50" x 66' x .0085”
Item #: 1580147
Cat #: ST88-150-66BK
UPC: 613056732421
to view pricing and more.
Documents & Guides
Professional Use Premium Vinyl Electrical Tape, ST88, Unprinted. Size: 1.5" Width, 66' Length. Thickness: .0085". Voltage Rating: 600V. Color: Black.
Overview
Professional Use Premium Vinyl Electrical Tape, ST88, Unprinted. Size: 1.5" Width, 66' Length. Thickness: .0085". Voltage Rating: 600V. Color: Black.
Also known as: 613056732421, ST88-150-66BK
Specifications
| Length: | 66 ft |
| Width: | 1 1/2 in |
| Material: | Vinyl |
| Color: | Black |
| Length: | 66 ft |
| Material: | Vinyl |
| Width: | 1 1/2 in |
| Color: | Black |