Drive, AC, 480VAC, 3PH, 248A, 200HP Normal/150HP Heavy Duty

Item #: 1580186

Cat #: 20F1AGD248JA0NNNNN

UPC: 191326931373

to view pricing and more.
Documents & Guides
Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with Precharge, no DC Terminals, Type 12 / IP54, 248 Amps, 200 Horse Power Normal Duty, 150 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with Precharge, no DC Terminals, Type 12 / IP54, 248 Amps, 200 Horse Power Normal Duty, 150 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Our PowerFlex® 753 AC Drives are cost-effective and easy to use in general purpose applications requiring safety features. They come standard with built-in I/O, which is ideal for machine builders and system integrators who want to reduce engineering costs, deliver machines to market faster, and meet end user demand for more productive machines. Select size-optimized drives for low-power applications where you have limited space available. The Dual-port EtherNet/IP™ Option Module offers flexible, cost-effective methods for leveraging EtherNet/IP networks.

Also known as: 191326931373, 20F1AGD248JA0NNNNN

Specifications

Phase: 3
Type: AC Drive
Volts AC: 480
Size: 7
IP/NEMA Rating: IP54, NEMA 12
Amps: 248
Horsepower: 150, 200
Phase: 3
Volts AC: 480
IP/NEMA Rating: IP54, NEMA 12
Horsepower: 150, 200
Type: AC Drive
Size: 7
Amps: 248