This product has been discontinued.
This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Abb; Circuit Breaker; Amperage Rating: 150 Amp; Voltage Rating: 600 Vac/vdc; Trip Range: 750-1500 Amp; Frequency Rating: 50 - 60 Hz; Frame: 20 - 250 Amp; Trip Type: Thermal-magnetic; Interrupt Rating: 25 Kamp At 480 Vac; Number Of Poles: 3;length: 4.130 In; Width: 470 In; Height: 870 In; Interrupting Rating Class/breaking Capacity: Normal; Mechanical Life: 20000 Operations; Weight: 6.180 Lb; T4n150tw: Bkr T4n 150a 3p T/m Ul Lvp
Overview
Abb; Circuit Breaker; Amperage Rating: 150 Amp; Voltage Rating: 600 Vac/vdc; Trip Range: 750-1500 Amp; Frequency Rating: 50 - 60 Hz; Frame: 20 - 250 Amp; Trip Type: Thermal-magnetic; Interrupt Rating: 25 Kamp At 480 Vac; Number Of Poles: 3;length: 4.130 In; Width: 470 In; Height: 870 In; Interrupting Rating Class/breaking Capacity: Normal; Mechanical Life: 20000 Operations; Weight: 6.180 Lb; T4n150tw: Bkr T4n 150a 3p T/m Ul Lvp
Also known as: 015644585172, T4N150TW
Specifications
No Specifications Available