Galvanized Box, Screw Cover

Item #: 158027

Cat #: A24246GSC

UPC: 783510490690

Sign In or Register to view pricing and more.
Galvanized Box / Screw Cover, Bulletin A90gs (gasketed Screw Cover Type 3r), Size/dims: 24.00x24.00x6.00, Material/finish: Galvanized

Overview

Galvanized Box / Screw Cover, Bulletin A90gs (gasketed Screw Cover Type 3r), Size/dims: 24.00x24.00x6.00, Material/finish: Galvanized

Use this enclosure as a wiring, junction, pull or terminal box in applications subject to windblown dust and/or rain.

Also known as: 783510490690, A24246GSC

Features & Benefits

  • Captivated stainless steel cover screws thread into sealed wells
  • Oil-resistant gasket and adhesive
  • Seams continuously welded and ground smooth
  • No holes or knockouts
  • Grounding stud on inside back of box

Specifications

IP/NEMA Rating: IP66, NEMA 3R
Width: 24 in
Depth: 6 in
Height: 24 in
Material: Steel
Finish: Galvanized
IP/NEMA Rating: IP66, NEMA 3R
Depth: 6 in
Material: Steel
Width: 24 in
Height: 24 in
Finish: Galvanized