Servo Motor, Medium Inertia, 460VAC, 3000RPM, No Brake, DIN Connector

Item #: 158030

Cat #: MPM-B2153F-MJ72AA

UPC: 884951114340

to view pricing and more.
Documents & Guides
Servo Motor, Medium-Inertia, 460 Volt AC, 3000 RPM, Multi-Turn High-Resolution Encoder, Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF) *** Rockwell Automation Preferred Product ***

Overview

Servo Motor, Medium-Inertia, 460 Volt AC, 3000 RPM, Multi-Turn High-Resolution Encoder, Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF) *** Rockwell Automation Preferred Product ***

A smooth migration path from legacy motors. Allen-Bradley® Bulletin MPM MP-Series™ medium inertia servo motors provide flexible connector orientation for ease of cable routing. Catalog item MPM-B2153F-MJ72AA from Rockwell Automation® is an MP-Series 480 V AC rotary servo motor. For full product details, please see the sections below. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.

Also known as: 884951114340, MPM-B2153F-MJ72AA

Specifications

Type: Servo Motor, Medium Inertia
Volts AC: 460
RPM: 3000
Special Program: Rockwell Automation Preferred Product
Type: Servo Motor, Medium Inertia
RPM: 3000
Volts AC: 460
Special Program: Rockwell Automation Preferred Product