Pico Wireless Control, 3B, Midnight

Item #: 1581042

Cat #: PJ2-3B-TMN-L01

UPC: 784276241496

to view pricing and more.
Documents & Guides
3-Button Toggle Controls: 3-Level Lighting Control, ON Button: Lights Brighten to Full Intensity, Raise Button: Lights Increase in Intensity, Lower Button: Lights Decrease in Intensity, OFF Button: Lights Dim to Off, Color: Midnight

Overview

3-Button Toggle Controls: 3-Level Lighting Control, ON Button: Lights Brighten to Full Intensity, Raise Button: Lights Increase in Intensity, Lower Button: Lights Decrease in Intensity, OFF Button: Lights Dim to Off, Color: Midnight

The Pico wireless remote is a flexible and easy to use device that allows the user to control Lutron wireless load-control devices from anywhere in the space. This battery-operated control requires no external power or communication wiring.

Also known as: 784276241496, PJ2-3B-TMN-L01

Specifications

Color: Midnight
Type: Remote Control, Wireless, Handheld
Mounting: Knuckle
Color: Midnight
Mounting: Knuckle
Type: Remote Control, Wireless, Handheld