0.1A, 125V, 235 Series

Item #: 1581345

Cat #: 0235.100MXP

UPC: 079458907742

to view pricing and more.
Documents & Guides
.01 Amp, 125V AC, 235 Series, 5x20mm, Glass Body Cartridge, Fast-Acting

Overview

.01 Amp, 125V AC, 235 Series, 5x20mm, Glass Body Cartridge, Fast-Acting

5x20mm meduim- acting glass body fuse designed to UL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.

Also known as: 079458907742, 0235.100MXP

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 0.100
Standards: California Proposition 65
Speed: Fast Acting
Amps: 0.100
Type: Fuse, Electronic
Standards: California Proposition 65