
to view pricing and more.
Documents & Guides
KIN B 905HS 10 EG HALF SLOT C
Overview
KIN B 905HS 10 EG HALF SLOT C
Also known as: 785991045291, B-905HS-10-EG
Specifications
| Height: | 1 5/8 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Electrogalvanized |
| Height: | 1 5/8 in |
| Length: | 10 ft |
| Finish: | Electrogalvanized |
| Material: | Steel |
| Width: | 1-5/8 in |