14 AWG THHN/THWN-2 Stranded Copper, Blue, 500' Coil

Item #: 1581443

Cat #: THHN14STRBLU500CL

UPC: 980100628314

to view pricing and more.
Documents & Guides
14 AWG THHN/THWN-2 Stranded Copper, Blue, 600V, 500 Foot Coil

Overview

14 AWG THHN/THWN-2 Stranded Copper, Blue, 600V, 500 Foot Coil

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 980100628314, THHN14STRBLU500CL

Specifications

Color: Blue
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Package Type: Reel
Color: Blue
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Package Type: Reel
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded