5.5A15/LED/27K/CL/E12/120V/2CD

Item #: 1581457

Cat #: S21710

UPC: 045923217104

to view pricing and more.
Documents & Guides
5.5 Watt; A15 LED; Clear; 2700K; Candelabra Base; 120 Volt; 2-Card

Overview

5.5 Watt; A15 LED; Clear; 2700K; Candelabra Base; 120 Volt; 2-Card
Also known as: 045923217104, S21710

Specifications

Volts AC: 120
Shape: A15 (Arbitrary)
Color Rendering Index (CRI): 80
Lumens: 450
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)
Shape: A15 (Arbitrary)
Lumens: 450
Wattage: 5.500
Dimmable: Yes