Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED A21 Lamp, 18 Watt, 120V, 90+ CRI, 1600 Lumens, 5000K, Dimmable
Overview
LED A21 Lamp, 18 Watt, 120V, 90+ CRI, 1600 Lumens, 5000K, Dimmable
Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.
Also known as: S8487
Specifications
Wattage: | 18 |
Color Temperature: | 5000 (Bright White) |
Shape: | A21 (Arbitrary) |
Lumens: | 1600 |
Color Rendering Index (CRI): | 90+ |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 18 |
Shape: | A21 (Arbitrary) |
Color Rendering Index (CRI): | 90+ |
Dimmable: | Yes |
Color Temperature: | 5000 (Bright White) |
Lumens: | 1600 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)