Zone Cord, Cat 6A, UTP Solid Plenum Blue

Item #: 1581685

Cat #: UZJPBU10BL

UPC: 074983327737

to view pricing and more.
Documents & Guides
Category 6A, UTP, solid, plenum, blue cable with TX6A™ 10Gig™ Jack Module to TX6A™ 10Gig™ Modular Plug, Blue, 10 ft.

Overview

Category 6A, UTP, solid, plenum, blue cable with TX6A™ 10Gig™ Jack Module to TX6A™ 10Gig™ Modular Plug, Blue, 10 ft.
Also known as: 074983327737, UZJPBU10BL

Specifications

Color: Blue
Material: Copper
Length: 3 in
Color: Blue
Length: 3 in
Material: Copper