CABLE TIE 30 IN 120 PD ORANGE 2 PC

Item #: 1581696

Cat #: TY529M-3

UPC: 786209934918

to view pricing and more.
Documents & Guides
THB TY529M-3 CABLE TIE 30 IN

Overview

THB TY529M-3 CABLE TIE 30 IN
Also known as: 786209934918, TY529M-3

Specifications

Length: 30 in
Color: Orange
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 30 in
Width: 0.270 in
Material: Nylon
Color: Orange
Weight Capacity: 120 lbs