This product may not be available in all locations.
2
more

Transformer, Dry Type, Weather Shield Kit, Enclosure Size 21M
Item #: 1581950
Cat #: 7400WS21M
UPC: 785901330905
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, Weather Shield Kit, Enclosure Size 21M, Converts NEMA 2 to NEMA 3R
Overview
Transformer, Dry Type, Weather Shield Kit, Enclosure Size 21M, Converts NEMA 2 to NEMA 3R
Our Low Voltage Distribution Transformers or EX Transformers are designed with DOE 2016 efficiency. We use the same conductor range for the Source and Load equipment as the tranformer. EX Transformers have separated primary and secondary terminals which are sized to handle wire range of Squiare D equipment. These transformers can be used for building management and security, data centers, networks and secure power, as well as electrical distribution. This transformer accessory is a weathershield kit for enclosures. It is used for box codes 21M.
Also known as: 785901330905, 7400WS21M
Specifications
| Material: | Metal |
| Mounting: | Enclosure |
| Type: | Weather Shield Kit |
| Size: | 21M |
| IP/NEMA Rating: | NEMA 3R |
| Material: | Metal |
| Type: | Weather Shield Kit |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Enclosure |
| Size: | 21M |