ABB SU203M-Z35 UL489 MCB 3P Z 35A 4

Item #: 1582008
Cat #: SU203M-Z35
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
ABB SU203MZ35 UL489 MCB 3P Z

Overview

ABB SU203MZ35 UL489 MCB 3P Z
Also known as: SU203M-Z35

Specifications

Poles: 3
Amps: 35
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve Z
Interrupt Rating AC: 10kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve Z
Amps: 35
Mounting: DIN Rail
Interrupt Rating AC: 10kA

Customer Reviews

No reviews for this product
(0)