Grounding Busbar, w/Insulators and Brackets, GG, 12" x 4" x 0.25"

Item #: 158218

Cat #: EGBA14412GG

UPC: 782856477846

to view pricing and more.
Documents & Guides
Grounding Busbar, Pattern: GG, Dimensions: 4 x 12 x 1/4 Inch, Material: Copper, Includes: Insulator, SS Brackets, SS Mounting Bolts.

Overview

Grounding Busbar, Pattern: GG, Dimensions: 4 x 12 x 1/4 Inch, Material: Copper, Includes: Insulator, SS Brackets, SS Mounting Bolts.

Common earthing point for multiple electrical panels and devices.

Also known as: 782856477846, EGBA14412GG

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Length: 12 in
Material: Copper
Width: 4 in
Product Thickness: 0.250 in
Length: 12 in
Width: 4 in
Material: Copper
Product Thickness: 0.250 in