LED Module, 6", Round, Multi CCT, 12 Watt, 700 Lumen, 120V

Item #: 1582204
Cat #: RL675-700L-DIMTR-120-27K/30K/35K/40K/50K
UPC: 848070099179
Sign In or Register to view pricing and more.
Documents & Guides
LED Module, 6 Inch, Round Slim, 12 Watt, 700 Lumen, Multi CCT: 27K/30K/35K/40K/50K, 90 CRI, 120 Volt, Dimmable, White Trim, Model # RL675-700L-DIMTR-120-27K/30K/35K/40K/50K-90-WH

Overview

LED Module, 6 Inch, Round Slim, 12 Watt, 700 Lumen, Multi CCT: 27K/30K/35K/40K/50K, 90 CRI, 120 Volt, Dimmable, White Trim, Model # RL675-700L-DIMTR-120-27K/30K/35K/40K/50K-90-WH
6” round multi-CCT LED “Slim Disk” engineered for new construction, remodel, or retrofit to accommodate insulated or dropped ceilings. Easily access fieldadjustable 5-Color SeleCCTor switch by lowering the luminaire from the opening. Recessed housing not required, especially with limited plenum applications. Remote driver allows easy installation and maintenance. Small aperture and shallow depth are ideal for unlimited applications.
Also known as: 848070099179, RL675-700L-DIMTR-120-27K/30K/35K/40K/50K

Specifications

Wattage: 12
Volts AC: 120
Color: White
Diameter: 6 in
Dimmable: Yes
Wattage: 12
Color: White
Dimmable: Yes
Volts AC: 120
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)