StrongHold Cable Tie, 5.51" Long, Nylon, Natural Color, 1000/PK

Item #: 1582493

Cat #: S6-40-M

UPC: 613056340626

to view pricing and more.
StrongHold Cable Tie, 5.51 Inch Long(140mm), Intermediate, Nylon, Natural, Package 1000

Overview

StrongHold Cable Tie, 5.51 Inch Long(140mm), Intermediate, Nylon, Natural, Package 1000

The S6-40-M StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Intermediate, 5.51” (140mm) length, made of Nylon 6.6, AH-2 Plenum rated, are natural in color and come in packages of 1000.

Also known as: 613056340626, S6-40-M

Specifications

Color: Natural
Width: 0.140 in
Weight Capacity: 40 lbs
Material: Nylon
Length: 5.510 in
Size: Intermediate
Product Thickness: 0.045 in
Family / Style: StrongHold™
Diameter: 1.300 in
Color: Natural
Weight Capacity: 40 lbs
Length: 5.510 in
Product Thickness: 0.045 in
Diameter: 1.300 in
Width: 0.140 in
Material: Nylon
Size: Intermediate
Family / Style: StrongHold™