Crimping Tool, Cable End, 10 - 35mm, Collar Wire Plier

Item #: 1582560

Cat #: AT1PA4

UPC: 389110572035

to view pricing and more.
Documents & Guides
Crimping Tool, Cable End, 10 - 35mm, Collar Wire Plier

Overview

Crimping Tool, Cable End, 10 - 35mm, Collar Wire Plier

Linergy TR cabling tool, cable end crimping tool for cables from 10 to 35 mm².

Also known as: 389110572035, AT1PA4

Specifications

Type: Cable End, Crimping Tool
Standards: California Proposition 65
Type: Cable End, Crimping Tool
Standards: California Proposition 65