Flat Braid in Coil, Tinned Copper, 59.2 kcmil, 82'

Item #: 1582779

Cat #: 557270

UPC: 782856578956

to view pricing and more.
Documents & Guides
Flat Tinned Copper Grounding Braid in Coil. FTCB15-30, 180 A Nominal Current, 59.2 kcmil (30 mm²), 82' (25 m).

Overview

Flat Tinned Copper Grounding Braid in Coil. FTCB15-30, 180 A Nominal Current, 59.2 kcmil (30 mm²), 82' (25 m).

Flat Tinned Copper Grounding Braid in Coil.

Also known as: 782856578956, 557270

Features & Benefits

  • Braids in coil are mainly used for power distribution or earthing applications
  • Non-magnetic material
  • Tinned finish provides a theft-deterrent appearance

Specifications

Material: Copper
Width: 0.900 in
Finish: Tinned
Material: Copper
Finish: Tinned
Width: 0.900 in