LED High Bay, 150W, 4000K

Item #: 1583156

Cat #: 65-183

UPC: 045923738128

to view pricing and more.
Documents & Guides
LED Sealed High Bay, 100-277V, 150 Watt, Lumens: 19,500, Color Temperature: 4000K, 70CRI, cETLus - Wet; IP65 Rated, 0-10V Dimming Only. Build-in surge protector - 4KV. Satco/Nuvo Lamp Code: LED UFO HIGHBAY - 150W/4000K

Overview

LED Sealed High Bay, 100-277V, 150 Watt, Lumens: 19,500, Color Temperature: 4000K, 70CRI, cETLus - Wet; IP65 Rated, 0-10V Dimming Only. Build-in surge protector - 4KV. Satco/Nuvo Lamp Code: LED UFO HIGHBAY - 150W/4000K
Also known as: 045923738128, 65-183

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Mounting: Hook Eye
Wattage: 150
Color: Black
Volts AC: 100 - 277
Lumens: 19500
Shape: Round
Type: LED Fixture, 0-10V Dimming
Standards: California Proposition 65
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Mounting: Hook Eye
Color: Black
Lumens: 19500
Type: LED Fixture, 0-10V Dimming
Dimmable: Yes
Color Rendering Index (CRI): 70
Wattage: 150
Volts AC: 100 - 277
Shape: Round
Standards: California Proposition 65