LED Deep Baffle-Trim Module, 6", 600 Lumen, 3000K, 120V

Item #: 1583322

Cat #: RLD6069301EWH

UPC: 080083823642

to view pricing and more.
Documents & Guides
LED Deep Baffle-Trim Module, 6 Inch, 8.5 Watt, 600 Lumen, 3000K, 120 Volt, Dimmable, Matte White Trim, White Baffle and Black Baffle Included

Overview

LED Deep Baffle-Trim Module, 6 Inch, 8.5 Watt, 600 Lumen, 3000K, 120 Volt, Dimmable, Matte White Trim, White Baffle and Black Baffle Included
Also known as: 080083823642, RLD6069301EWH

Specifications

Mounting: Recessed
Lumens: 600
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Matte White
Diameter: 6 in
Wattage: 8.500
Light Technology: LED
Mounting: Recessed
Color Temperature: 3000 (Warm White)
Color: Matte White
Wattage: 8.500
Lumens: 600
Volts AC: 120
Diameter: 6 in
Light Technology: LED