
WILEY Coated Bundle Strap, 8" length, 2" Bundle
Item #: 1583595
Cat #: WIS8-2
UPC: 621945473850
to view pricing and more.
WILEY Coated Bundle Strap, 8" length, 2" Bundle
Overview
WILEY Coated Bundle Strap, 8" length, 2" Bundle
Wiley coated products are durable, long lasting and reliable solution for protecting wires and cables.
Also known as: 621945473850, WIS8-2
Specifications
| Length: | 8 in |
| Material: | PVC Coated Steel |
| Length: | 8 in |
| Material: | PVC Coated Steel |