Slide Dimmer, Fluorescent, Nova, Gray

Item #: 158405
Cat #: NF-10-GR
UPC: 027557674058
Sign In or Register to view pricing and more.
Nova Slide Fluorescent Dimmer, 1000W, 120V, 16A, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Gray

Overview

Nova Slide Fluorescent Dimmer, 1000W, 120V, 16A, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Gray
Nova Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Single-pole (small control), 120V/16A in gray
Also known as: 027557674058, NF-10-GR

Specifications

Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Color: Gray
Poles: 1
Wattage: 1000
Amps: 16
Family / Style: Nova
Light Technology: LED, Fluorescent
Type: Slide, Single-Pole
Mounting: Surface
Poles: 1
Amps: 16
Light Technology: LED, Fluorescent
Volts AC: 120
Color: Gray
Wattage: 1000
Family / Style: Nova

Customer Reviews

No reviews for this product
(0)