24V 50/60HZ GP ICE CUBE RELAY

Item #: 158420

Cat #: 700-HC14A24-3-4

UPC: 611320782622

to view pricing and more.
Documents & Guides
24V 50/60HZ GP ICE CUBE RELAY

Overview

24V 50/60HZ GP ICE CUBE RELAY
Also known as: 611320782622, 700-HC14A24-3-4

Specifications

Base: 14-Blade
Amps: 7
Volts AC Control: 24
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Base: 14-Blade
Volts AC Control: 24
Mounting: Socket
Amps: 7
Type: Relay, IceCube
Poles: 4