0K-70CRI-WH LED BAY LIGHTING SOLID TOP 18000 NOMIN

Item #: 1584363

Cat #: IBHST-18000LM-SD080-MD-MVOLT-OZ10-40K-70

UPC: 190887015553

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
0K-70CRI-WH LED BAY LIGHTING SOLID TOP 18000 NOMINAL LUMENS SEMI-DIFFUSE ACRYLIC .080IN THICK MEDIUM 120V-277V LED DRIVER 0-10V DIMMING 4000K 70 COLOR RENDERING INDEX WHITE FINISH

Overview

0K-70CRI-WH LED BAY LIGHTING SOLID TOP 18000 NOMINAL LUMENS SEMI-DIFFUSE ACRYLIC .080IN THICK MEDIUM 120V-277V LED DRIVER 0-10V DIMMING 4000K 70 COLOR RENDERING INDEX WHITE FINISH
Also known as: 190887015553, IBHST-18000LM-SD080-MD-MVOLT-OZ10-40K-70

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Wattage: 146
Color: White
Lumens: 18000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Width: 12 in, 1 ft
Wattage: 146
Lumens: 18000
Dimmable: Yes
Color Rendering Index (CRI): 70
Length: 4 ft, 48 in
Color: White
Light Technology: LED
Volts AC Range: 120 - 277