This product has been discontinued.

15A, 120/125V, Tamper Resistant Receptacle, Desert Stone
Item #: 1584456
Cat #: SCR-15-HDTR-DS
UPC: 027557781619
to view pricing and more.
Documents & Guides
15 Amp, 120/125 Volt, Half Dimming, Tamper Resistant Receptacle, Color: Desert Stone
Overview
15 Amp, 120/125 Volt, Half Dimming, Tamper Resistant Receptacle, Color: Desert Stone
Claro, Satin, Half tamper resistant receptacle, 15A/125V in desert stone
Also known as: 027557781619, SCR-15-HDTR-DS
Specifications
| Mounting: | Insert |
| Type: | Receptacle, Tamper-Resistant, Duplex, Half Dimming |
| Amps: | 15 |
| Color: | Desert Stone |
| Volts AC: | 120/125 |
| Mounting: | Insert |
| Amps: | 15 |
| Volts AC: | 120/125 |
| Type: | Receptacle, Tamper-Resistant, Duplex, Half Dimming |
| Color: | Desert Stone |