GDSS NF 2P2W 240V 30A NEMA 1 SERIES A

Item #: 1584463

Cat #: GNF221A

UPC: 804766753442

to view pricing and more.
Documents & Guides
No Documents Available
GDSS NF 2P2W 240V 30A NEMA 1 SERIES A

Overview

GDSS NF 2P2W 240V 30A NEMA 1 SERIES A
Also known as: 804766753442, GNF221A

Specifications

Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 240
Poles: 2
IP/NEMA Rating: NEMA 1
Volts AC: 240
Mounting: Surface
Amps: 30