
LED Area Luminaire, 133 Watt, 16000 Lumen, 5000K, 120-277V
Item #: 1584508
Cat #: RSX1-LED-P4-50K-R5-MVOLT-RPA-FAO-DDBXD
UPC: 193047909617
Sign In or Register to view pricing and more.
Documents & Guides
LED Area Luminaire, 133 Watt, 16000 Lumen, 5000K, 70 CRI, 120-277 Volt, Type V Distribution, Round Pole Mounting, Field Adjustable Output, Dark Bronze
Overview
LED Area Luminaire, 133 Watt, 16000 Lumen, 5000K, 70 CRI, 120-277 Volt, Type V Distribution, Round Pole Mounting, Field Adjustable Output, Dark Bronze
With up to 17,000 lumens, the RSX1 can replace 70W to 400W metal halide luminaires, saving up to 75% on energy. Coupled with nLight® AIR wireless controls, the RSX family provides enhanced end-user experiences and unmatched energy savings. Available with eight unique mountings, the RSX is specifically designed to provide one-for-one solutions for replacing existing metal halide or high-pressure sodium lighting. RSX1 luminaires provide superior illumination at prices that will allow customers to meet their financial payback thresholds.
Also known as: 193047909617, RSX1-LED-P4-50K-R5-MVOLT-RPA-FAO-DDBXD
Features & Benefits
- Four sizes replace 70W - 1000W HID luminaires
- 7,000 to 70,000 lumens
- Super-efficient – up to 155 LPW
- Eight unique mounting configurations
- Ten photometric distributions
- Made in North America
- 5-year warranty
Specifications
| Color: | Dark Bronze |
| Light Technology: | LED |
| Color: | Dark Bronze |
| Light Technology: | LED |