This product has been discontinued.

4' 13W T8 LED Lamp, 30K
Item #: 1585356
Cat #: LED13T8L48FPDIM830SUBG8/BAA
UPC: 046135405686
to view pricing and more.
Documents & Guides
LED Lamp, 13 Watt, 3000K, 2100 Lumen, 120 Volt, T8 (Tubular), 48 Inch, 83 CRI, Nano Plastic, Dimmable, Buy American Act, Standard Case Qty: 25 *Sylvania Part # 40568*
Overview
LED Lamp, 13 Watt, 3000K, 2100 Lumen, 120 Volt, T8 (Tubular), 48 Inch, 83 CRI, Nano Plastic, Dimmable, Buy American Act, Standard Case Qty: 25 *Sylvania Part # 40568*
Also known as: 046135405686, LED13T8L48FPDIM830SUBG8/BAA
Specifications
| Family / Style: | SubstiTUBE |
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 13 |
| Shape: | T8 (Tubular) |
| Length: | 4 ft, 48 in |
| Lumens: | 2100 |
| Color Rendering Index (CRI): | 83 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Base: | Medium Bi-Pin (G13) |
| Material: | Nano Plastic |
| Type: | Ballast Compatible (Type A) |
| Family / Style: | SubstiTUBE |
| Wattage: | 13 |
| Length: | 4 ft, 48 in |
| Color Rendering Index (CRI): | 83 |
| Dimmable: | Yes |
| Material: | Nano Plastic |
| Color Temperature: | 3000 (Warm White) |
| Shape: | T8 (Tubular) |
| Lumens: | 2100 |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Type: | Ballast Compatible (Type A) |