M18 FUEL™ 18 Gauge Brad Nailer Kit

Item #: 1585565

Cat #: 2746-21CT

UPC: 045242541003

to view pricing and more.
Documents & Guides
Delivers consistent, clean nail holes in hard and soft woods, Compact size, light weight with zero ramp-up time, Part of the M18 FUEL™ System Featuring 175+ Power Tool Solutions

Overview

Delivers consistent, clean nail holes in hard and soft woods, Compact size, light weight with zero ramp-up time, Part of the M18 FUEL™ System Featuring 175+ Power Tool Solutions

The Milwaukee® M18 FUEL™ 18 gauge brad nailer kit delivers peak productivity, providing unmatched nailing performance without the hassle of a compressor and hose. Using a nitrogen air spring mechanism, the finish nailer consistently sinks nails to the proper depth in hard and soft woods while leaving clean nail holes matching the head of the nail. The combination of Milwaukee's POWERSTATE™ brushless motor and REDLINK Plus™ intelligence delivers unmatched fire rate with zero ramp-up time for all-day efficiency. The cordless brad nailer operates using Milwaukee's REDLITHIUM™ batteries and sealed compressed nitrogen to drive each nail, eliminating the cost of gas cartridges and associated maintenance. The 18 gauge nailer is compact and lightweight, providing unmatched access into tight spaces and limiting fatigue. The M18 FUEL™ 18 gauge brad nailer delivers pneumatic performance that professional carpenters and remodelers expect with the freedom and convenience of cordless. This kit includes one M18™ REDLITHIUM™ CP2.0 battery pack, an M18™ & M12™ multi-voltage charger, a reversible belt hook, and a contractor bag.

Also known as: 045242541003, 2746-21CT

Features & Benefits

  • Consistent, clean nail holes
  • Compact size
  • Zero ramp-up time
  • No gas cartridge required
  • Tool free drive depth adjustment
  • Sequential and contact actuation firing modes
  • Dry fire lockout
  • Tool free jam clearing latch
  • Reversible belt hook included

Specifications

Type: Nail Gun
Type: Nail Gun