Cat 6A LSZH Patch Cord, 3M, Blue

Item #: 1585689

Cat #: 6AZ10-BL3

UPC: 078477482261

to view pricing and more.
eXtreme Cat 6A Low-Smoke Zero Halogen Patch Cord, F/UTP Stranded, 3 Meters, Blue

Overview

eXtreme Cat 6A Low-Smoke Zero Halogen Patch Cord, F/UTP Stranded, 3 Meters, Blue

Cat 6A Blue Patch Cord 3 Meters-Blue

Also known as: 078477482261, 6AZ10-BL3

Specifications

Gauge: 26 AWG
Color: Blue
Material: Copper
Length: 3 m
Shielding: Unshielded
Gauge: 26 AWG
Material: Copper
Shielding: Unshielded
Color: Blue
Length: 3 m