Flood Light, LED, 10W, Black

Item #: 158634
Cat #: HBLED10B
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, LED, 10W, BlackFlood Light, LED, 10 Watt, 120-240 Volt, Black, Knuckle Mount

Overview

Flood Light, LED, 10W, BlackFlood Light, LED, 10 Watt, 120-240 Volt, Black, Knuckle Mount
Also known as: HBLED10B

Specifications

Wattage: 10
Volts AC: 120, 240, 208
Color: Black
Type: Flood Light
Mounting: Knuckle
Light Technology: LED
Wattage: 10
Color: Black
Mounting: Knuckle
Volts AC: 120, 240, 208
Type: Flood Light
Light Technology: LED

Customer Reviews

No reviews for this product
(0)