10" Straight Jaw Pliers

Item #: 1586871

Cat #: 48-22-6510

UPC: 045242518760

to view pricing and more.
Documents & Guides
10" Straight Jaw Pliers, Reaming Head, Hardened Teeth - Long Gripping Life, Rust Protection

Overview

10" Straight Jaw Pliers, Reaming Head, Hardened Teeth - Long Gripping Life, Rust Protection

The Milwaukee 10 in. Straight jaw pliers incorporate exposed all metal and a precision ground pliers head for reaming pipe and punching electrical knock outs. The plier’s teeth are hardened for secure grip over the life of the tool. Milwaukee pliers feature slim profile dipped grips and are optimized for best-in-class comfort and ergonomics. All Milwaukee pliers are forged for strength and feature rust protection for long life.

Also known as: 045242518760, 48-22-6510

Features & Benefits

  • 10 in. tongue and groove - jaw capacity up to 2 in. pipe
  • Ergonomic handles with dipped grips
  • Induction hardened teeth
  • Forged strength
  • Rust protection
  • Reaming head
  • Limited Lifetime Warranty

Specifications

Type: Groove Lock Pliers
Length: 10 in
Type: Groove Lock Pliers
Length: 10 in