This product may not be available in all locations.
2
more
Transformer, Dry Type, Weather Shield Kit, Enclosure Size 20M
Item #:
1587079
Cat #:
7400WS20M
UPC:
785901330882
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, Weather Shield Kit, Enclosure Size 20M, Converts NEMA 2 to NEMA 3R
Overview
Transformer, Dry Type, Weather Shield Kit, Enclosure Size 20M, Converts NEMA 2 to NEMA 3R
The Square D™ Distribution Transformer is designed to supply power throughout the building. The transformer permits the use of multiple voltages in the design of the system
Also known as: 785901330882, 7400WS20M
Specifications
Material: | Metal |
Mounting: | Enclosure |
Type: | Weather Shield Kit |
Size: | 20M |
Material: | Metal |
Type: | Weather Shield Kit |
Mounting: | Enclosure |
Size: | 20M |
Customer Reviews
No reviews for this product
(0)