LED Vaportight, 4', 58 Watt, 8000 Lumen, 4000K, 120-277V

Item #: 1587102

Cat #: 4VT2-LD5-8-DR-UNV-L840-CD1-WL-U

UPC: 080083146963

Sign In or Register to view pricing and more.
Documents & Guides
LED Vaportight, 4 Foot, 58 Watt, 8000 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Wet Location

Overview

LED Vaportight, 4 Foot, 58 Watt, 8000 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Wet Location
Also known as: 080083146963, 4VT2-LD5-8-DR-UNV-L840-CD1-WL-U

Specifications

Lumens: 8000
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Wattage: 58
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 8000
Length: 4 ft, 48 in
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 58
Light Technology: LED
Volts AC Range: 120 - 277