16.5W A21 LED Lamp, 30K

Item #: 1587103
Cat #: LED-8016E30-A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 16.5W, 120-277V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 2000, CRI: >80, Color Temperature: 3000K, 360° Omni Directional Design, Rated Average Life: 25,000 Hrs. Suitable for Enclosed Fixtures. Replaces 50-70W HID/125W Incandescent. Energy Star approved.

Overview

LED Lamp, 16.5W, 120-277V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 2000, CRI: >80, Color Temperature: 3000K, 360° Omni Directional Design, Rated Average Life: 25,000 Hrs. Suitable for Enclosed Fixtures. Replaces 50-70W HID/125W Incandescent. Energy Star approved.
Also known as: LED-8016E30-A

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 16.500
Base: Medium Screw (E26)
Lumens: 2000
Volts AC: 120, 277
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Diameter: 2.625 in
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120, 277
Color Rendering Index (CRI): 80
Wattage: 16.500
Lumens: 2000
Shape: A21 (Arbitrary)
Diameter: 2.625 in

Customer Reviews

No reviews for this product
(0)