NK Copper Patch Cord, Category 6, Green

Item #: 1587138
Cat #: NK6PC25GRY
UPC: 07498329077
Sign In or Register to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 6, 25 ft., green UTP cable.

Overview

Netkey copper patch cord, category 6, 25 ft., green UTP cable.
Also known as: 07498329077, NK6PC25GRY

Specifications

Length: 25 ft
Color: Green
Shielding: Unshielded
Length: 25 ft
Shielding: Unshielded
Color: Green

Customer Reviews

No reviews for this product
(0)