NK Copper Patch Cord, Category 6, Black

Item #: 1587140

Cat #: NK6PC25BLY

UPC: 074983290758

to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 6, 25 ft., black UTP cable.

Overview

Netkey copper patch cord, category 6, 25 ft., black UTP cable.
Also known as: 074983290758, NK6PC25BLY

Specifications

Length: 25 ft
Color: Black
Shielding: Unshielded
Length: 25 ft
Shielding: Unshielded
Color: Black