This product has been discontinued.
2
more

Copper Compression Lug, 1 Hole, 500 kcmi
Item #: 1587297
Cat #: LCAX500-38F-6
UPC: 074983447886
Sign In or Register to view pricing and more.
Documents & Guides
One-hole, flex lug, 500 kcmil cable, 3/8 stud hole., 90° angle tongue.
Overview
One-hole, flex lug, 500 kcmil cable, 3/8 stud hole., 90° angle tongue.
Also known as: 074983447886, LCAX500-38F-6
Specifications
| Color: | Pink |
| Stud Size: | 3/8 in |
| Color: | Pink |
| Stud Size: | 3/8 in |