Controller, CompactLogix, 20MB Memory, USB Port, 1GB Ethernet, 250 EtherNet/IP, 31 I/Os

Item #: 1587376

Cat #: 5069-L4200ERMW

UPC: 194033098247

to view pricing and more.
Documents & Guides
Controller, CompactLogix, 20 MB User Memory, USB Port,1GB Ethernet Port, 250 EtherNet/IP Devices, 4 Character Alpha/Numeric Display, Windows 10 IoT, 32GB SSD

Overview

Controller, CompactLogix, 20 MB User Memory, USB Port,1GB Ethernet Port, 250 EtherNet/IP Devices, 4 Character Alpha/Numeric Display, Windows 10 IoT, 32GB SSD

CompactLogix™ 5480 controllers are real-time controllers with Windows 10 IoT Enterprise running in parallel to the Logix control engine. Our CompactLogix 5480 uses the same re-architected control engine deployed in the ControlLogix® 5580 and CompactLogix 5380 controllers. This line of Logix controllers supports embedded Windows applications, such as analytics, data gathering, and predictive computations. The ability to collect data and make decisions at the machine level helps to support the Connected Enterprise and benefits both end users and OEMs.

Also known as: 194033098247, 5069-L4200ERMW

Specifications

Type: Controller
Size: 20 MB
Family / Style: CompactLogix
Standards: Build America Buy America Compliant
Type: Controller
Family / Style: CompactLogix
Size: 20 MB
Standards: Build America Buy America Compliant