6.5MR16/LED/25FT/40K/120V/GU10

Item #: 1587397

Cat #: S8678

UPC: 045923086786

to view pricing and more.
Documents & Guides
6.5 Watt; LED MR16; 4000K; 25 deg. Beam Angle; GU10 Base; 120 Volt

Overview

6.5 Watt; LED MR16; 4000K; 25 deg. Beam Angle; GU10 Base; 120 Volt

Satco's S8678 6.5-watt MR16 LED offers cool white light and a 25 degree beam spread. This narrow Flood light is an energy efficient lighting solution for indoor residential and commercial lighting applications. Dimmable and long lasting, this frost Finished bulb delivers 25,000 hours of exceptional illumination.

Also known as: 045923086786, S8678

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 4000 (Cool White)
Lumens: 500
Volts AC: 120
Material: Plastic
Color Rendering Index (CRI): 80
Wattage: 6.500
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Angle: 25°
Base: 2-Pin (GU10)
Shape: MR16 (Mini Reflector)
Lumens: 500
Material: Plastic
Wattage: 6.500
Light Technology: LED
Angle: 25°
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 80
Standards: California Title 20
Dimmable: Yes
Base: 2-Pin (GU10)