JW Series FG Enclosure, TL, 16x14x6

Item #: 1587448

Cat #: JW1614HLL

UPC: 785928341274

to view pricing and more.
Documents & Guides
JW Series Enclosure, Flush Bonded Window, Hinged, Twist Latches, Size/Dims: 16" x 14" x 6", Material/Finish: Fiberglass/Gray

Overview

JW Series Enclosure, Flush Bonded Window, Hinged, Twist Latches, Size/Dims: 16" x 14" x 6", Material/Finish: Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928341274, JW1614HLL

Specifications

Height: 16 in
Depth: 6 in
Color: Gray
Width: 14 in
Material: Fiberglass
Height: 16 in
Color: Gray
Material: Fiberglass
Depth: 6 in
Width: 14 in